Shop All Single Handle Bathroom Faucets
Delta
Modern Single Handle Project-Pack Bathroom Faucet
Mfr # 559LF-SSPP
Zoro # G606531899
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Width 6
- Length 6.25
- Height 7.25
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 559LF-SSPP
- Zoro # G606531899
- UPC # 34449747240
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6 |
Length | 6.25 |
Height | 7.25 |
Details
Color | Silver |
Finish | Stainless |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, Self-Aligning, 3", PVC/EPDM, FPT x FPT (SF10300T)
- LEGEND VALVE 2" X 3" 304 SS NIPPLE (304-164)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 45° Elbow, 4" (ZUSA-STF-QC-76)
- ZORO SELECT 2" x 1/2" FNPT SS Reducing Coupling (4381036510)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-PP)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-MPU-PP)
- DELTA Single Handle Bathroom Faucet (553LF-CZ)
- DELTA Cassidy Single Handle Vessel Bathroom Faucet (797LF-RB)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-GPM-MPU)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-98827-4-CP)
- Delta Single Handle Bathroom Faucets