Shop All Shower Faucets
Delta
Modern: Monitor 14 Series Valve Only Trim
Mfr # T14067-BL-PP
Zoro # G308458241
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Length 3.19 in
- Width 6.5 in
- Height 7.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14067-BL-PP
- Zoro # G308458241
- UPC # 195205000686
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 3.19 in |
Width | 6.5 in |
Height | 7.88 in |
Details
Material | Brass |
Description
The Modern Bath Collection Features European-Inspired, Streamlined Looks To Match The Popular Aesthetic In Urban Markets. Delta Showers With Monitor Pressure-Balance Valves Are Engineered To Make Sure You Dont Experience A Sudden And Possibly Unsafe Change In Water Temperature As A Result Of Running Water Elsewhere, Such As Using A Dishwasher, Flushing A Toilet Or Running A Washing Machine. Our Products Are Purposefully Designed To Simplify Installation And Enhance Everyday Use For All The Moments That Follow.
- •Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- •Monitor® 14 Series single-function pressure balance cartridge
- •Back-to-back installation capability
- •Temperature only controlled with handle
- •ADA Compliant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-CP)
- DELTA Delta Classic Aerator, 1.5 Gpm (RP60983)
- KOHLER Aerator, 2.2 Gpm, 13/16 Male (41056-CP)
- LEGEND VALVE 1" X 3" GALVANIZED NIPPLE (356-104)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (55051-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- Delta Bathtub Faucets & Accessories