Shop All Shower Faucets
Delta
Modern: Monitor 14 Series Valve Only Trim
Mfr # T14059-PP
Zoro # G408458196
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 3.13 in
- Width 6.5 in
- Height 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14059-PP
- Zoro # G408458196
- UPC # 195205000440
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 3.13 in |
Width | 6.5 in |
Height | 6.5 in |
Details
Material | Brass |
Description
The Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Kit Etf578A Cp 8"Trim Pl Kit 4" C'Set Faucet (3365119)
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x 3/4 in. Female Pipe Thread x 15 in. Braided Stainless Steel WH Connector (FSBBS34F15)
- DELTA Kayra Robe Hook (73335-SS)
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (1WMN2)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Faucet, 9-Setting Hand Shower with Slide Bar/Grab Bar, Chrome, Wall (51900)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- Delta Shower Faucets