Shop All Shower Faucets
Delta
Modern: Monitor 14 Series Valve Only Trim
Mfr # T140339-BL-PP
Zoro # G508458300
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Length 3.25 in
- Width 7 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T140339-BL-PP
- Zoro # G508458300
- UPC # 195205000839
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 3.25 in |
Width | 7 in |
Height | 7 in |
Details
Material | Brass |
Description
The Modern Bath Collection Features European-Inspired, Streamlined Looks To Match The Popular Aesthetic In Urban Markets. Delta Showers With Monitor Pressure-Balance Valves Are Engineered To Make Sure You Dont Experience A Sudden And Possibly Unsafe Change In Water Temperature As A Result Of Running Water Elsewhere, Such As Using A Dishwasher, Flushing A Toilet Or Running A Washing Machine. Our Products Are Purposefully Designed To Simplify Installation And Enhance Everyday Use For All The Moments That Follow.
- •Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- •Monitor® 14 Series single-function pressure balance cartridge
- •Back-to-back installation capability
- •Temperature only controlled with handle
- •ADA Compliant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Avado Single Hole Kitchen Faucet, Chrome (LKAV2061CR)
- SMITH-COOPER Hex Bushing, 1-1/2"x1-1/4", 125, Brz Nl (4385003230)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (802-1000ABCP)
- MAXPURE 1-1/2" Orbital Weld T316L SS 45 Degree Elbow (TE2KS6L1.5-PL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- Delta Shower Faucets