Shop All Showerheads and Tub Faucets
Delta
Modern: Monitor 14 Series Tub & Shower Trim
Mfr # T14467-SS-PP
Zoro # G708458131
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 16.38 in
- Width 6.5 in
- Standards WaterSense Listed; CEC Certified
- Length 8.5 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14467-SS-PP
- Zoro # G708458131
- UPC # 195205000815
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 16.38 in |
Width | 6.5 in |
Length | 8.5 in |
Details
Finish | Stainless |
Standards | WaterSense Listed; CEC Certified |
Material | Brass |
Description
Monitor Pressure Balance Valve Keeps Water Temperature Within A Safe ±3.6° F ± 2.0 C, Helping To Protect You From Sudden Changes In Hot Or Cold Water Pressure
- •Monitor® 14 Series single-function pressure balance cartridge
- •Spray setting: Full Body Spray
- •Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- •Back-to-back installation capability
- •Temperature only controlled with handle
- •ADA Compliant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 2-1/2" BRASS NIPPLE (311-063)
- ZORO SELECT 1/2" MNPT x 18" TBE Black Pipe Sch 40 (583-180)
- WEATHERHEAD TEE, UNION , COMPRESSION (7705X08X08X08)
- ZURN Tee, Low Lead Brass, PEX, 1" Tube (QQT555GX)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14467-BL-PP)
- DELTA Other Hand Shower - 3-Setting (RP48770)
- DELTA Monitor, 14 Series Shower Trim (T14238-CZ)
- DELTA Universal Showering Components 7-Setting Wall Bar Hand Shower (75800140)
- DELTA Grail Premium Single-Setting Adjustable Wall Mount Hand Shower (55085-BL)
- DELTA Faucet, Tub / Shower Rough, Not Applicable (R10000-PFT-PX)
- SPEAKMAN Wall, Commercial Shower Combination, Polished Chrome, Wall (VS-2054)
- Delta Showerheads and Tub Faucets