Shop All Showerheads and Tub Faucets
Delta
Modern: Monitor 14 Series Tub & Shower Trim
Mfr # T14467-PP
Zoro # G508458072
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 16.38 in
- Width 6.5 in
- Standards WaterSense Listed; CEC Certified
- Material Brass
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14467-PP
- Zoro # G508458072
- UPC # 195205000808
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 16.38 in |
Width | 6.5 in |
Length | 8.5 in |
Details
Finish | Chrome |
Standards | WaterSense Listed; CEC Certified |
Material | Brass |
Description
Monitor Pressure Balance Valve Keeps Water Temperature Within A Safe ±3.6° F ± 2.0 C, Helping To Protect You From Sudden Changes In Hot Or Cold Water Pressure
- •Monitor® 14 Series single-function pressure balance cartridge
- •Spray setting: Full Body Spray
- •Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- •Back-to-back installation capability
- •Temperature only controlled with handle
- •ADA Compliant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1/2" Pipe Size, FNPT x Spigot (9878-005BR)
- CAMPBELL MFG Hydrant Repair Kit (HPK-1)
- LEGEND VALVE 2-1/2" BLACK UNION (350-449)
- ANVIL 1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310000807)
- DELTA Saylor 3-Setting 2-Port Diverter Trim (T11835-BL)
- DELTA Fundamentals(TM), Sgl-Setting HndShwr (59462-WH15-BG)
- DELTA Faucet, Spring, Not Applicable (RP3427MBS)
- DELTA Saylor Monitor 17 Series Tub & Shower Trim With In2Ition (T17435-BL-I)
- DELTA Delta Hdf Escutcheon, 1H Pressure Balan (RP21630)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP70171-SS15)
- VALTERRA HOSE FOR HANDHELD SHOWER, 60IN, VINYL, BISCUIT (PF276017)
- Delta Showerheads and Tub Faucets