Shop All Showerheads and Tub Faucets
Delta
Modern: Monitor 14 Series Tub & Shower Trim
Mfr # T14459-BL-PP
Zoro # G708458001
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 13.63 in
- Width 6.5 in
- Standards WaterSense Listed; CEC Certified
- Length 8.13 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T14459-BL-PP
- Zoro # G708458001
- UPC # 195205000624
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 13.63 in |
Width | 6.5 in |
Length | 8.13 in |
Details
Finish | Matte Black |
Standards | WaterSense Listed; CEC Certified |
Material | Zinc |
Description
Monitor Pressure Balance Valve Keeps Water Temperature Within A Safe ±3.6° F ± 2.0 C, Helping To Protect You From Sudden Changes In Hot Or Cold Water Pressure
- •Monitor® 14 Series single-function pressure balance cartridge
- •Spray setting: Full Body Spray
- •Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- •Back-to-back installation capability
- •Temperature only controlled with handle
- •ADA Compliant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic In2Ition 4-Setting Two-In-One Shower (58473-SS-PR25)
- ZORO SELECT Tee, 2", Iron, 1000 psi (0390016806)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 12in.L (20PL-CA11-0120-11C-11C)
- SANI-LAV Wall Mount, 4 Hole, Single Knee Pedal, Stainless, Wash Station (58W1-0.5)
- DELTA Delta Gasket Insert, Gray Plastic, Shower (RP43621)
- DELTA Ashlyn Monitor 14 Series Shower Trim (T14264-BL)
- DELTA Delta Escutcheon, Round, 2/3H Tub (RP10800)
- DELTA Universal Showering Components: Hydrorain H<Sub>2</Sub>Okinetic 5-Setting Two-In-One Shower Head (58680-SS-PR25)
- DELTA Faucet, Tub With Hand Shower Trim, Venetian Bronze (T4764-RB)
- DELTA H2Okinetic Single-Setting Slide Bar Hand Shower (51567-BL)
- SYMMONS Temptrol Shower System, Br, Chr, 7-13/32 in (S-96-1-L-X-2.0)
- Delta Showerheads and Tub Faucets