Shop All Showerheads and Tub Faucets
Delta
Modern: Monitor 14 Series Tub & Shower Trim - Less Head
Mfr # T14459-BLLHD-PP
Zoro # G708458056
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12 in
- Width 6.5 in
- Standards CEC Certified
- Material Zinc
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14459-BLLHD-PP
- Zoro # G708458056
- UPC # 195205000631
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 12 in |
Width | 6.5 in |
Length | 6 in |
Details
Finish | Matte Black |
Standards | CEC Certified |
Material | Zinc |
Description
Monitor Pressure Balance Valve Keeps Water Temperature Within A Safe ±3.6° F ± 2.0 C, Helping To Protect You From Sudden Changes In Hot Or Cold Water Pressure
- •Monitor® 14 Series single-function pressure balance cartridge
- •Back-to-back installation capability
- •Temperature only controlled with handle
- •ADA Compliant
- •Pull-up diverter tub spout
- •Universal tub spout adapter allows for thread, sweat or slip-on installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-4-2G)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 12in x 16in NSF Certified (HAND-SINK HS-12)
- KOHLER Brenham Wall-Mount Lavatory With 4 (1997-4-0)
- ZORO SELECT Elbow, 45 Degrees, 4", Iron, 1000 psi (0390014868)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58499-SS)
- DELTA Universal Showering Components H2Okinetic Hand Shower 1.75 Gpm W/Slide Bar 4S (51140-SS-PR)
- DELTA Universal Showering Components 6-Setting Hand Shower (75605SN)
- DELTA Delta Hdf Slide Bar Hand Shwr, Stainless (RPW324HDF-1.5)
- DELTA Faucet, Spring, Not Applicable (RP3427MBS)
- DELTA Other Hand Shower - 3-Setting (RP48770)
- KOHLER Purist B/S Trm W/Div, 35 Spt, Ls Hd-Lvr (T14420-4L-BL)
- Delta Showerheads and Tub Faucets