Shop All Showerheads and Tub Faucets
Delta
Modern: Monitor 14 Series Tub & Shower Trim - Less Head
Mfr # T144339-LHD-PP
Zoro # G708458063
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12.94 in
- Width 7 in
- Standards CEC Certified
- Material Zinc
- Length 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T144339-LHD-PP
- Zoro # G708458063
- UPC # 195205000914
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 12.94 in |
Width | 7 in |
Length | 7.5 in |
Details
Finish | Chrome |
Standards | CEC Certified |
Material | Zinc |
Description
Monitor pressure balance valve keeps water temperature within a safe ±3.6° F ± 2.0 C, helping to protect you from sudden changes in hot or cold water pressure
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Pipe Hanger, 4 in Duct Dia, Galvanized Steel, 14 GA, 4 in W x 6" L x (8010004255)
- MUELLER Mtr Coupling 1 Lf (105-785NL)
- NIBCO 1-1/2" x 1/2" NOM FTG x C Copper Reducer (6002 11/2X1/2)
- KINGSTON BRASS KB635E Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Brnz (KB635E)
- DELTA Cassidy Monitor 17 Series H2Okinetic Shower Trim (T17297-CZ)
- DELTA Faucet, Tub / Shower Rough, Not Applicable (R10000-PFT-PX)
- DELTA Kayra Monitor 14 Series Tub & Shower Trim (T14433-SS)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic In2Ition 4-Setting Two-In-One Shower (58473-SS-PR25)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Stainless, Wall (BT13410-SS)
- DELTA Foundations Monitor 13 Series Tub & Shower Trim (BT13410)
- KOHLER Side Spray Assembly (1345081-CP)
- Delta Showerheads and Tub Faucets