Shop All Shower Faucets
Delta
Modern: Monitor 14 Series Shower Trim
Mfr # T14259-PP
Zoro # G408458257
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 8.13 in
- Width 6.5 in
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14259-PP
- Zoro # G408458257
- UPC # 195205000495
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.13 in |
Width | 6.5 in |
Height | 11 in |
Details
Material | Brass |
Description
The Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. Delta WaterSense labeled showers use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components Premium 5-Setting Shower Mount Hand Shower (54434-18-PK)
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-1/2-BH)
- KOHLER Cam Assembly Kit, Angled Base (Pair) (1225458)
- BANJO T STRAINER (MLST150-50)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- DELTA Modern: Monitor 14 Series Shower Trim - Less Head (T142339-BLLHD-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- Delta Shower Faucets