Modern: Monitor 14 Series Shower Trim
Mfr # T142339-BL-PP
Zoro # G208458310
Key Features
- Material Brass
- Length 10.44 in
- Width 7 in
- Height 13.31 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T142339-BL-PP
- Zoro # G208458310
- UPC # 195205000853
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 10.44 in |
Width | 7 in |
Height | 13.31 in |
Details
Material | Brass |
Description
The Modern Bath Collection Features European-Inspired, Streamlined Looks To Match The Popular Aesthetic In Urban Markets. Delta Showers With Monitor Pressure-Balance Valves Are Engineered To Make Sure You Dont Experience A Sudden And Possibly Unsafe Change In Water Temperature As A Result Of Running Water Elsewhere, Such As Using A Dishwasher, Flushing A Toilet Or Running A Washing Machine. While Other Products May Gather Unsightly Mineral Buildup Over Time, Delta Soft Rubber Touch-Clean Spray Holes Allow Any Mineral Residue To Simply Be Wiped Away For An Instantly Refreshed Look With No Need For Soaking Or The Aid Of Chemical Cleaners. Delta Watersense Labeled Showers Use At Least 20% Less Water Than The Industry Standard Helping You Save Water Without Compromising Performance.
- •Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- •Monitor® 14 Series single-function pressure balance cartridge
- •Spray setting: Full Body Spray
- •Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- •Back-to-back installation capability
- •Temperature only controlled with handle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- APOLLO PEX 3/4 in. x 1/2 in. Brass PEX Barb Reducing Coupling (APXC1234)
- HEAT STORM Fixture Mounted Metal Towel Rack, 16 in., Silver (HS-Towel-16)
- JONES STEPHENS 1/2" Black Union (B6570050)
- DELTA CHR SGL SHWR Faucet (132900-A)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower (51308-RB)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- Delta Shower Faucets