Modern: Monitor 14 Series Shower Trim - Less Head
Mfr # T14267-SSLHD-PP
Zoro # G908458306
Key Features
- Material Brass
- Length 5.88 in
- Width 6.5 in
- Height 10.94 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14267-SSLHD-PP
- Zoro # G908458306
- UPC # 195205000761
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 5.88 in |
Width | 6.5 in |
Height | 10.94 in |
Details
Material | Brass |
Description
The Modern Bath Collection Features European-Inspired, Streamlined Looks To Match The Popular Aesthetic In Urban Markets. Delta Showers With Monitor Pressure-Balance Valves Are Engineered To Make Sure You Dont Experience A Sudden And Possibly Unsafe Change In Water Temperature As A Result Of Running Water Elsewhere, Such As Using A Dishwasher, Flushing A Toilet Or Running A Washing Machine. Pair With A Delta Shower Head To Customize Your Shower. Our Shower Heads Feature A Wide Range Of Styles And Innovations, And Can Be Installed Without Special Tools. All You Need Is Standard Plumbers Tape.
- •Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- •Monitor® 14 Series single-function pressure balance cartridge
- •Back-to-back installation capability
- •Temperature only controlled with handle
- •ADA Compliant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spray Head (M970024-0750A)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In, Cast Iron (CW223E 4)
- JONES STEPHENS Tank-To-Bowl Gasket For Am. Std. (C03303L)
- SYMMONS Temptrol Spindle Extension Kit (TA-10-EXT-KIT)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (57530-SS)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- Delta Shower Faucets