Shop All Shower Faucets
Delta
Modern: Monitor 14 Series Shower Trim - Less Head
Mfr # T14267-BLLHD-PP
Zoro # G908458221
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 5.88 in
- Width 6.5 in
- Height 10.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14267-BLLHD-PP
- Zoro # G908458221
- UPC # 195205000723
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 5.88 in |
Width | 6.5 in |
Height | 10.94 in |
Details
Material | Brass |
Description
The Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Pair with a Delta shower head to customize your shower. Our shower heads feature a wide range of styles and innovations, and can be installed without special tools. All you need is standard plumbers tape.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. PEX Pipe J-Hook Pipe Support (10-Pack), 10PK (APXJH1210PK)
- MIDLAND METAL Faucet Valve, Drum and Barrel SelfClosing, 34 Nominal, MNPT Connection End Style, Die Cast Body, (46270)
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8" x 1" Wall (767-AC15810SSPT)
- KOHLER Purist Freestanding Bath Faucet Trim (T97328-4-2MB)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- KISSLER Shower Faucet Crtridge for Price Pfister (974-074)
- Delta Bathtub Faucets & Accessories