Shop All Shower Faucets
Delta
Modern: Monitor 14 Series Shower Trim - Less Head
Mfr # T14259-SSLHD-PP
Zoro # G508458195
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 6 in
- Width 6.5 in
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14259-SSLHD-PP
- Zoro # G508458195
- UPC # 195205000617
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 6 in |
Width | 6.5 in |
Height | 9 in |
Details
Material | Brass |
Description
The Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Pair with a Delta shower head to customize your shower. Our shower heads feature a wide range of styles and innovations, and can be installed without special tools. All you need is standard plumbers tape.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Sleeve, Transfer Valve, Roman Tub (RP19654)
- ZSI Beta Clamps, Standard, 1-1/4 In Pipe, AL (S5027S-AL)
- ZORO SELECT 3/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNC09)
- ZORO SELECT 2" MNPT 304 SS Hex Head Plug (40HP112N020)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- DELTA Handshower Showering Component Faucet, Chrome, Wall (59410-B-PK)
- Delta Bathtub Faucets & Accessories