Shop All Bathroom Sink Faucets
Delta
Metering Metering Lavatory Faucet, Chrome
Mfr # 87T905
Zoro # G1344404
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- ADA Compliant Yes
- Finish Chrome
- Handle Type Single Handle Lever
- Flow Rate 0.35 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 87T905
- Zoro # G1344404
- UPC # 055870413207
- Country of Origin Canada
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Faucet Operation | Metering |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Single Handle Lever |
Flow Rate | 0.35 gpm |
Flow Outlet Type | Vandal Resistant Non Aerating Spray |
Weight | 2.9 lb |
Item | Metering Lavatory Faucet |
Series | 87T |
Flow Rate (GPM) | 0.35 |
CEC Compliant | T |
Description
Item Delta 87T ADA Lever Metering Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x Press Coupling with Dimple Stop (XPRC1)
- DAYTON 2" Socket PVC Ball Check Valve (4RG93)
- CHARLOTTE PIPE AND FOUNDRY Dwv Cut Pipe 3X2Ft (PVC 07300 0200)
- DELTA Bathroom Faucet (3532LF-RBMPU)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless (3595LF-SSMPU-LHP)
- DELTA 1 or 3 Hole Kitchen Faucet, Venetian Bronze (1997LF-RB)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (T4759-CZFL)
- DELTA Dual-Handle 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (P299232)
- DELTA Delta Commercial Demd: Electronic Solar Bathroom Faucet (DEMD-320LF)
- CHICAGO FAUCET Manual 6" Mount, 2 Hole Gooseneck Bathroom Faucet, Chrome plated (2302-E72ABCP)
- Delta Bathroom Sink Faucets