Shop All Handles, Levers & Controls
Delta
Metal Lvr, Hdl Kit-13 / 14 Series
Mfr # RP48717
Zoro # G8792609
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Finish Chrome
- Type Faucet
- Depth (In.) 3.19
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP48717
- Zoro # G8792609
- UPC # 034449582834
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Depth (In.) | 3.19 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.75 |
Overall Height (In.) | 2.75 |
Length | 3.19 |
Height | 2.75 |
Width | 2.75 |
Details
Sub-Category | Faucet Handles |
Finish | Chrome |
Type | Faucet |
Item | Metal Lvr,Hdl Kit-13 / 14 Series |
Series | Other |
Weight | 0.57 lb |
Handle Type | Single Handle Lever |
Handle | Single Handle Lever |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Metal Lvr,Hdl Kit-13 / 14 Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 30 in "H x 18 in "W, Framed, Mirror, Glass (781-018300)
- ZORO SELECT CPVC Coupling, Schedule 80, 1" Pipe Size, Socket (9829-010)
- ZSI Beta Clamp Assembly, Twin, 1/2 In Pipe (T3014S)
- MOEN Air Gap Black Stainless (105895BLS)
- DELTA Delta Commercial Instit Parts: Two Hooded Lever Handles-3"-Cer-Teck (063107A)
- DELTA Other Ball Assembly - Lever Handle - Stainless Steel - Mini-Bulk (RP70MBS)
- DELTA Metal Lever, Handle Kit (RP63195RB)
- DELTA Metal Cross Handle Kit, 14 Series (H795SS)
- DELTA Metal Cross Handle Set - Roman Tub (H695PN)
- DELTA Metal Lever, Handle Kit (RP63195SS)
- IRONWERKS DESIGNS Red Vintage Water Faucet Valve Handle, 3PK (RED_WTR_FAUCET)
- Delta Kitchen Faucets & Accessories