Shop All Bathroom Sink Faucets
Delta
Metal Lever Handle Set, Deck Mount Bath
Mfr # H297
Zoro # G8845984
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Two Handle Lever
- Weight 0.89 lb
- Overall Height (In.) 2.88
- Series Cassidyâ„¢
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # H297
- Zoro # G8845984
- UPC # 034449683524
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Overall Height (In.) | 2.88 |
Depth (In.) | 1.75 |
Length | 1.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 2.88 |
Width | 1.75 |
Overall Width (In.) | 1.75 |
Details
Finish | Chrome |
Handle Type | Two Handle Lever |
Weight | 0.89 lb |
Series | Cassidyâ„¢ |
Item | Handle Kit Lavatory Faucet |
Type | Faucet |
Function | Lavatory |
Handle | Two Handle Lever |
Mfr. Series | Excluded |
Description
Metal Lever Handle Set,Deck Mount Bath
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT 316 SS Threaded Cap (60RDC111N112)
- EVERFLOW 7/8" O.D. COMP x 3/4" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-7834-NL)
- ZORO SELECT 3/8" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (462-030BSNP)
- JOMAR VALVE Brass Ball Valve, MNPT, 1" (JF-100TFM)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B512LF)
- DELTA Roman Tub Trim (T2764-RB)
- DELTA Dorval Two Handle Single Hole Monoblock Bathroom Faucet (856-SS-DST)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Chrome (B2596LF)
- DELTA Metering Metering Lavatory Faucet, Chrome (87T905)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2597LF-MPU)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-14406-4-CP)
- Delta Bathroom Sink Faucets