Shop All Shower & Bathtub Parts
Delta
Metal Lever Handle Kit, 13/14 Series
Mfr # H797PN
Zoro # G8673364
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Polished Nickel
- Width 4.69
- Height 2.81
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # H797PN
- Zoro # G8673364
- UPC # 034449683678
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width | 4.69 |
Height | 2.81 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 2.41 |
Depth (In.) | 2.41 |
Overall Height (In.) | 2.81 |
Overall Width (In.) | 4.69 |
Details
Item | Metal Lever Handle Kit,13/14 Series |
Type | Faucet |
Finish | Polished Nickel |
Handle Type | Single Handle Lever |
Weight | 1.0 lb |
Mfr. Series | 1400Series |
Series | Cassidyâ„¢ |
Handle | Single Handle Lever |
Function | Tub / Shower |
Description
Metal Lever Handle Kit,13/14 Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" x 1/4" Pipe Size (8-4 MHN-B)
- SLOAN Sloan ROYAL 186-1 HL3 Manual Flushometer Valve (3912663)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White (MS854114EL#11)
- DELTA Manual, 8" Mount, Commercial 3 and 4 Hole Low Arc Kitchen Faucet (400-DST)
- DELTA Classic Monitor 13 Series Valve Only Trim (T13022)
- DELTA Victorian 6-Setting 3-Port Diverter Trim (T11955-CZ)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Champagne Bronze (T11959-CZ)
- DELTA Adjust, Silde Grab Bar, Assemb wElbow (51600-SS)
- DELTA 3-Setting 2-Port Diverter Trim (T11859-CZ)
- DELTA Delta Hdf Single-Setting Hand Shower (RPW324HDF)
- KOHLER Artifacts 2.5 Gpm Single-Function Sho (72773-BV)
- Delta Shower & Bathtub Parts