Shop All Shower & Bathtub Parts
Delta
Metal Lever Handle Kit, 13/14 Series
Mfr # H797CZ
Zoro # G8673489
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Champagne Bronze
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Handle Type Single Handle Lever
- Depth (In.) 2.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # H797CZ
- Zoro # G8673489
- UPC # 034449683661
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 2.41 |
Height | 2.81 |
Width | 4.69 |
Length | 2.41 |
Overall Height (In.) | 2.81 |
Overall Width (In.) | 4.69 |
Details
Item | Metal Lever Handle Kit,13/14 Series |
Type | Faucet |
Finish | Champagne Bronze |
Handle Type | Single Handle Lever |
Weight | 0.86 lb |
Mfr. Series | 1400Series |
Series | Cassidyâ„¢ |
Handle | Single Handle Lever |
Function | Tub / Shower |
Description
Metal Lever Handle Kit,13/14 Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310502000)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480823E)
- MACFAUCETS Hands Free Automatic Faucet for 4 Inch Vessel Sink (FA400-1404)
- ILC Replacement for Neo-pure Sqc-3-set-memß Filter (SQC-3-SET-MEM?)
- DELTA Delta Peerless Xander Valve Only MultiCh (PTT14019)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim (T17297-RB)
- DELTA Delta Ribbon Corner Caddy, Chrome (IAO20170)
- DELTA Lahara Roman Tub Trim (T2738)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Champagne Bronze (T14059-CZ)
- DELTA Victorian Tub Spout - Pull-Up Diverter (RP34357SS)
- KOHLER Assembly, Cover (1068525-BN)
- Delta Shower & Bathtub Parts