Shop All Shower & Bathtub Parts
Delta
Metal Lever Handle Kit, 13/14 Series
Mfr # H797
Zoro # G8673933
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 2.41
- Width 4.69
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # H797
- Zoro # G8673933
- UPC # 034449683630
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 2.41 |
Width | 4.69 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 2.41 |
Height | 2.81 |
Overall Width (In.) | 4.69 |
Overall Height (In.) | 2.81 |
Details
Item | Metal Lever Handle Kit,13/14 Series |
Type | Faucet |
Finish | Chrome |
Handle Type | Single Handle Lever |
Weight | 1.0 lb |
Handle | Single Handle Lever |
Series | Cassidyâ„¢ |
Function | Tub / Shower |
Mfr. Series | 1400Series |
Description
Metal Lever Handle Kit,13/14 Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTA-CLAMP 1.00 In SS Solder Joint Leak Repair Clamp (3146010030WT)
- PARKER 1/2" MNPT 316 SS Tee (8-8-8 MT-SS)
- PFISTER Valve, Pfirst Series Kitch 34 Pi S/C 4H W/ Stainless Steel (J134-444S)
- WATTS Water Pressure Reducing Valve, 2 In. (2 LF N55BU)
- DELTA Dryden Monitor® 17 Series Shower Trim Chrome (T17251)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067)
- DELTA Victorian 3-Setting 2-Port Diverter Trim (T11855-RB)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27967)
- DELTA 3.38 Accessory, Grab Bar (41718-BL)
- DELTA Adjust, Silde Grab Bar, Assemb wElbow (51600-SS)
- KOHLER 1277177 Wall Jamb 55.536 (1277178-01-ETH)
- Delta Shower & Bathtub Parts