Shop All Handles, Levers & Controls
Delta
Metal Lever, Handle Accent Kit
Mfr # A74
Zoro # G8790700
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Finish Chrome
- Type Faucet
- Weight 0.072 lb
- Height 2.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # A74
- Zoro # G8790700
- UPC # 034449363273
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 2.22 |
Width | 1 |
Length | 1 |
Overall Height (In.) | 2.22 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 1 |
Depth (In.) | 1 |
Details
Sub-Category | Faucet Handles |
Finish | Chrome |
Type | Faucet |
Item | Metal Lever,Handle Accent Kit |
Weight | 0.072 lb |
Series | Innovations |
Handle Type | Single Handle Accent |
Mfr. Series | Excluded |
Function | Repair Part |
Handle | Single Handle Accent |
Description
Metal Lever,Handle Accent Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow Class 3000 (1MMX1)
- GRUVLOK Gasket, Grade EP, 6 In, EPDM (0390078764)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 1/2 In, 316SS (BSBX72875-SP)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/8 in. Tube, Steel (CN18)
- DELTA Dorval Handle With Set Screw (RP100950BL)
- DELTA Dorval Single Lever Handle Kit (H561CZ)
- DELTA Metal Lvr, Hdl Kit-13 / 14 Series (RP48717)
- DELTA Leland Metal Lever Handle Kit (RP63195)
- DELTA Dorval Handle - 1C Volume Wm Tub Filler/ 14S (H566BL)
- DELTA Metal Cross Handle Set, Deck Mount Bath (H295)
- ZORO SELECT Shower/Bath Handles Long, Gerber, PR (99-1151)
- Delta Handles, Levers & Controls