Shop All Sink Drains
Delta
Metal, Faucet, Push Pop-Up
Mfr # 72175-SS
Zoro # G8323189
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Square
- For Use With Sinks Without Overflow
- Material of Construction Metal
- Color/Finish Stainless Steel
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 72175-SS
- Zoro # G8323189
- UPC # 034449730815
- Country of Origin China
- Category Sink Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 2.69 |
Height | 8.84 |
Length | 2.69 |
Overall Width (In.) | 2.69 |
Overall Height (In.) | 8.84 |
Depth (In.) | 2.69 |
Details
Shape - Drains | Square |
Item | Push Pop-Up |
For Use With | Sinks Without Overflow |
Material of Construction | Metal |
Color/Finish | Stainless Steel |
Type | Faucet |
Finish | Stainless |
Weight | 1.0 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Square Push,Pop-Up with Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLOW MACHFLOW HAND DRYER - SATIN STAINLESS STEEL (M09ACS-UL)
- ANVIL Socket Weld, Black Forged Steel Cap, Class 3000 (0362085409)
- SANI-LAV Wall Mount, 3 Hole, 8 OC Faucet, Stainless, Wash Station (5A3F-0.5)
- SPORLAN CONTROLS E14S250-Hp 5/8"Sw R410A SolValve (4100-00)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- KINGSTON BRASS Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Brushed Brass (KBT2127)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6005)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Polished Brass (NS-403PB)
- Delta Sink Drains