Shop All Sink Drains
Delta
Metal, Faucet, Push Pop-Up
Mfr # 72175-PN
Zoro # G8323207
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Square
- Color/Finish Polished Nickel
- For Use With Sinks Without Overflow
- Type Faucet
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 72175-PN
- Zoro # G8323207
- UPC # 034449730907
- Country of Origin China
- Category Sink Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 2.69 |
Height | 8.84 |
Length | 2.69 |
Overall Height (In.) | 8.84 |
Overall Width (In.) | 2.69 |
Depth (In.) | 2.69 |
Details
Shape - Drains | Square |
Item | Push Pop-Up |
Color/Finish | Polished Nickel |
For Use With | Sinks Without Overflow |
Type | Faucet |
Material of Construction | Metal |
Finish | Polished Nickel |
Weight | 1.0 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Square Push,Pop-Up with Overflow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 9/32" Inside Dia., 25 ft. Tube L (81914/1-1002-0TC)
- PARKER Brass Metric Compression Fitting (0127 12 00)
- ZORO SELECT 2" FNPT 304/304L SS 45 Degree Elbow (4000300312)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 10-2 CLASSIC)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- JONES STEPHENS Chrome Plated Lavatory Pop-up Drain without Overflow Holes (P35044)
- PLUMB SHOP BRASSCRAFT MP LavKitch EXT Tube (432-658)
- Delta Sink Drains