Shop All Sink Drains
Delta
Metal, Faucet, Push Pop-Up
Mfr # 72175-CZ
Zoro # G8798358
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Square
- Color/Finish Champagne Bronze
- Material of Construction Metal
- For Use With Sinks Without Overflow
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 72175-CZ
- Zoro # G8798358
- UPC # 034449730891
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 2.69 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 2.69 |
Height | 8.84 |
Depth (In.) | 2.69 |
Overall Width (In.) | 2.69 |
Overall Height (In.) | 8.84 |
Details
Shape - Drains | Square |
Item | Push Pop-Up |
Color/Finish | Champagne Bronze |
Material of Construction | Metal |
For Use With | Sinks Without Overflow |
Type | Faucet |
Finish | Champagne Bronze |
Weight | 1.0 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Square Push,Pop-Up with Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-4M-4G)
- DELTA Delta Commercial 26C3: Two Handle 8" Cast Deck Mount Faucet (26C3944)
- ELKAY Celebrity SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, Brushed Satin Finish (GECR2521R2)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (G-F600-125LH)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- KOHLER Clicker Drain W/O Overflow (33151-BV)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3008)
- Delta Sink Drains