Shop All Sink Drains
Delta
Metal, Faucet, Push Pop-Up
Mfr # 72175-BL
Zoro # G8798391
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Square
- Type Faucet
- Material of Construction Metal
- For Use With Sinks Without Overflow
- Color/Finish Mate Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 72175-BL
- Zoro # G8798391
- UPC # 034449838320
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 2.69 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 8.84 |
Length | 2.69 |
Overall Height (In.) | 8.84 |
Depth (In.) | 2.69 |
Overall Width (In.) | 2.69 |
Details
Shape - Drains | Square |
Item | Push Pop-Up |
Type | Faucet |
Material of Construction | Metal |
For Use With | Sinks Without Overflow |
Color/Finish | Mate Black |
Finish | Matte Black |
Weight | 1.08 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Square Push,Pop-Up with Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, Neoprene, 2 in. Pipe (TU-32-NN)
- ZORO SELECT 2" FNPT PVC Ball Valve Inline (32H959)
- LEGEND VALVE 1" 45 CHROME ELBOW (310-025CP)
- CHERNE Pipe Plug, Mehcanical, 8 In, Aluminum (272906)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- STANDARD KEIL Sink Drain For - Part# 1816-1411-3318 (1816-1411-3318)
- ZORO SELECT Brass, Pop-Up Drain, Pop-Up Assembly (10901)
- Delta Sink Drains