Shop All Sink Drains
Delta
Metal, Faucet, Push Pop-Up
Mfr # 72174-RB
Zoro # G8798452
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Square
- Color/Finish Venetian Bronze
- Type Faucet
- For Use With Sinks Without Overflow
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 72174-RB
- Zoro # G8798452
- UPC # 034449730877
- Country of Origin China
- Category Sink Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 2.69 |
Length | 2.69 |
Height | 8.84 |
Overall Width (In.) | 2.69 |
Overall Height (In.) | 8.84 |
Depth (In.) | 2.69 |
Details
Shape - Drains | Square |
Item | Push Pop-Up |
Color/Finish | Venetian Bronze |
Type | Faucet |
For Use With | Sinks Without Overflow |
Material of Construction | Metal |
Finish | Venetian Bronze |
Weight | 1.2 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Sqr Push Pop-Up Venetian Brnz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 1-1/2" 316 Stainless Steel Part D Butt Weld (315DBWSSP40)
- CHICAGO FAUCET Combination Triple Service Fixture (1301-CP)
- AMERICAN STANDARD Toilet PWRX Long Life Battery, Flush Valves (M950361-0070A)
- THRIFCO PLUMBING 3S-10C Cold Stem for AQSC/Glacier Bay/Pegasus Faucets (4402921)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Perfect Drain Fitting, Strainer (LKPD1)
- ZORO SELECT 1-1/4" Pipe Dia., Brass, Plug Assembly, Plug Assembly (35071)
- Delta Sink Drains