Shop All Sink Drains
Delta
Metal, Faucet, Push Pop-Up
Mfr # 72174-BL
Zoro # G8323213
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Drains Square
- For Use With Sinks Without Overflow
- Type Faucet
- Material of Construction Metal
- Color/Finish Mate Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 72174-BL
- Zoro # G8323213
- UPC # 034449838436
- Country of Origin China
- Category Sink Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 2.69 |
Height | 8.84 |
Length | 2.69 |
Depth (In.) | 2.69 |
Overall Height (In.) | 8.84 |
Overall Width (In.) | 2.69 |
Details
Shape - Drains | Square |
Item | Push Pop-Up |
For Use With | Sinks Without Overflow |
Type | Faucet |
Material of Construction | Metal |
Color/Finish | Mate Black |
Finish | Matte Black |
Weight | 1.05 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Square Push,Pop-Up Less Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Removable Garbage Disposal Splash Guard (205497)
- NVENT CADDY Split Ring Hanger, 1 1/2 In, 180 lb Max (4560150CP)
- T&S BRASS Swivel Gooseneck For - Part# Ts135X (TS135X)
- PLUMB PAK Drain Tailpiece Washer 1-1/2 (PP25515)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DEARBORN BRASS 1-1/2" Pipe Dia., Plastic, IPS, Split Flange (5355P)
- PLUMB PAK FLEX N FIX 1.5"" COUPLING (PP812-15)
- Delta Sink Drains