Shop All Handles, Levers & Controls
Delta
Metal Cross Handle Set - Roman Tub
Mfr # H695PN
Zoro # G7824049
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Type Faucet
- Depth (In.) 3.56
- Length 3.56
- Weight 1.955 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # H695PN
- Zoro # G7824049
- UPC # 034449683364
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Depth (In.) | 3.56 |
Length | 3.56 |
Height | 3.97 |
Width | 3.56 |
Overall Width (In.) | 3.56 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 3.97 |
Details
Sub-Category | Faucet Handles |
Item | Metal Cross Handle Set,Roman Tub |
Type | Faucet |
Finish | Polished Nickel |
Weight | 1.955 lb |
Function | Tub Filler |
Mfr. Series | Excluded |
Handle Type | Two Handle Cross |
Handle | Two Handle Cross |
Series | Cassidyâ„¢ |
Description
Metal Cross Handle Set,Roman Tub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Towel Ring, Aluminum; Zinc, Satin Nickel (YB8086SN)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810089607)
- WATTS Water Pressure Reducing Valve, 1 In. (1 LF 25AUB-Z3)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 6mm Tube Size, Nylon, Black, 10 PK (3166 06 08)
- DELTA Metal Lever, Handle Set, 2H Bathroom (H238)
- DELTA Clear, Knob Handle, Kit (H41)
- DELTA Metal Cross Handle Kit, 14 Series (H795SS)
- DELTA Metal Lever, Handle Kit (RP63195SS)
- DELTA Ashlyn Temperature Knob & Cover - 17 Series (RP77164BL)
- DELTA Metal Lvr, Hdl Kit-13 / 14 Series (RP48717)
- KISSLER Shower Handle, For Mixet (46-1174SM)
- Delta Kitchen Faucets & Accessories