Shop All Handles, Levers & Controls
Delta
Metal Cross Handle Set, Deck Mount Bath
Mfr # H295PN
Zoro # G8836604
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Type Faucet
- Handle Type Two Handle Cross
- Weight 0.895 lb
- Overall Width (In.) 2.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # H295PN
- Zoro # G8836604
- UPC # 034449683470
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Overall Width (In.) | 2.59 |
Depth (In.) | 2.59 |
Height | 2.88 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 2.59 |
Overall Height (In.) | 2.88 |
Length | 2.59 |
Details
Sub-Category | Faucet Handles |
Type | Faucet |
Finish | Polished Nickel |
Handle Type | Two Handle Cross |
Weight | 0.895 lb |
Series | Cassidyâ„¢ |
Item | Metal Cross Handle Set,Deck Mount Bath |
Handle | Two Handle Cross |
Function | Lavatory |
Mfr. Series | Excluded |
Description
Metal Cross Handle Set,Deck Mount Bath
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0310027008)
- SUPERIOR TOOL Wrench Gas Valve Shutoff (02725)
- ANDERSON Barb Tee 1/2X1/2X1/2Mpt (CBMT12BG1)
- SLOAN Manual Flush Valve, 3.5 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 110 XL)
- DELTA Metal Lever, Handle Set, 2H Bathroom (H238)
- DELTA Ashlyn Metal Lever Handle Set - Roman Tub (RP77195BL)
- DELTA Delta Commercial Instit Parts: Two Blade Handles. 4". Ti (060948A)
- DELTA Metal Cross Handle Set - Roman Tub (H695PN)
- DELTA Delta Instit Parts Two Hooded Lever Handles - 3" - TI Chrome (060947A)
- DELTA Metal Lvr, Hdl Kit-13 / 14 Series (RP48717)
- KOHLER Components Rite-Temp Shower Valve Trim With Lever Handle (TS78015-4-BN)
- Delta Handles, Levers & Controls