Shop All Handles, Levers & Controls
Delta
Metal Cross Handle Set, Deck Mount Bath
Mfr # H295
Zoro # G8837919
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Type Faucet
- Handle Type Two Handle Cross
- Weight 0.9 lb
- Depth (In.) 2.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # H295
- Zoro # G8837919
- UPC # 034449683517
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Depth (In.) | 2.59 |
Overall Height (In.) | 2.88 |
Length | 2.59 |
Overall Width (In.) | 2.59 |
Width | 2.59 |
Height | 2.88 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Sub-Category | Faucet Handles |
Type | Faucet |
Finish | Chrome |
Handle Type | Two Handle Cross |
Weight | 0.9 lb |
Item | Metal Cross Handle Set,Deck Mount Bath |
Series | Cassidyâ„¢ |
Mfr. Series | Excluded |
Function | Lavatory |
Handle | Two Handle Cross |
Description
Metal Cross Handle Set,Deck Mount Bath
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" x 1-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908043)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 In Out (31500090508000 IP)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200112)
- BANJO 2-1/2" Polypropylene Female Dust cap (250CAP)
- DELTA Clear, Knob Handle, Kit (H41)
- DELTA Metal Lever, Handle Kit (RP63195SS)
- DELTA Ashlyn Temperature Knob & Cover - 17 Series (RP77164BL)
- DELTA Dorval Single Lever Handle Kit (H561CZ)
- DELTA Other Cam Assembly - Knob Handle - Mini-Bulk (RP188MBS)
- DELTA Leland Metal Lever Handle Kit (RP63195)
- SLOAN Handle G50A Gem Handle Rep Kit (6 Pack) (5307074)
- Delta Kitchen Faucets & Accessories