Shop All Handles, Levers & Controls
Delta
Metal Cross Handle Kit - Transfer Valve
Mfr # H595
Zoro # G7823044
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Type Faucet
- Depth (In.) 2.59
- Length 2.59
- Width 2.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # H595
- Zoro # G7823044
- UPC # 034449683784
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Depth (In.) | 2.59 |
Length | 2.59 |
Width | 2.59 |
Height | 2.56 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.59 |
Overall Height (In.) | 2.56 |
Details
Sub-Category | Faucet Handles |
Item | Metal Cross Handle Kit,Transfer Valve |
Type | Faucet |
Finish | Chrome |
Weight | 0.609 lb |
Series | Cassidyâ„¢ |
Handle Type | Single Handle Cross |
Handle | Single Handle Cross |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Metal Cross Handle Kit,Transfer Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Riser Clamp, Pipe Sz 3/4In, 8 7/8 In L (0500173521)
- EVERPURE Water Filtration System, 0.5 micron, 18" H (EV932461)
- BLUE MONSTER Closet Bolts (73065)
- STERILITE Sterilite 06218006 Sink Set, Plastic, White (6218006)
- DELTA Metal Lvr, Hdl Kit-13 / 14 Series (RP48717)
- DELTA Dorval Handle - 1C Volume Wm Tub Filler/ 14S (H566BL)
- DELTA Metal Cross Handle Kit, 14 Series (H795SS)
- DELTA Delta Commercial Instit Parts: Two Hooded Lever Handles-3"-Cer-Teck (063107A)
- DELTA Delta Instit Parts Two Hooded Lever Handles - 3" - TI Chrome (060947A)
- DELTA Sleeve, 600 Series T/S (RP5893)
- MOEN Handle Kit, 100695 (100695)
- Delta Kitchen Faucets & Accessories