Shop All Handles, Levers & Controls
Delta
Metal Cross Handle Kit, 14 Series
Mfr # H795
Zoro # G8719180
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.59
- Sub-Category Faucet Handles
- Series Cassidyâ„¢
- Width 3.59
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # H795
- Zoro # G8719180
- UPC # 034449683586
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Length | 3.59 |
Width | 3.59 |
Height | 3.22 |
Overall Width (In.) | 3.59 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 3.22 |
Depth (In.) | 3.59 |
Details
Sub-Category | Faucet Handles |
Finish | Chrome |
Series | Cassidyâ„¢ |
Type | Faucet |
Item | Metal Cross Handle Kit,14 Series |
Weight | 0.97 lb |
Handle Type | Single Handle Cross |
Function | Tub / Shower |
Handle | Single Handle Cross |
Mfr. Series | 1400Series |
Description
Metal Cross Handle Kit,14 Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, EPDM, Gear (CL323E 6)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Champion Flushing System, White (4225A154.020)
- WINGITS 24" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE24)
- THRIFCO PLUMBING 2 Inch Rubber Test Cap (6722731)
- DELTA Metal Cross Handle Kit, 14 Series (H795SS)
- DELTA Metal Lever, Handle Kit (RP63195RB)
- DELTA Ashlyn Metal Lever Handle Set - Roman Tub (RP77195BL)
- DELTA Delta Comm Instit Parts: 1-Blade Handle w/Screw, Index, Insert-4" (060602A)
- DELTA 22 (H550)
- DELTA Delta Commercial Instit Parts: Two Hooded Lever Handles-3"-Cer-Teck (063107A)
- KOHLER Lift Knob Assembly (1186243-BN)
- Delta Kitchen Faucets & Accessories