Shop All Kitchen Faucets
Delta
Manual, 8" Mount, Commercial 4 Hole Kitchen Faucet with Side Spray
Mfr # 2400LF
Zoro # G0600358
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 2400LF
- Zoro # G0600358
- UPC # 34449620079
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Spout Length | 9 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 12.66 |
Depth (In.) | 10.72 |
Overall Height (In.) | 6.34 |
Description
Item Kitchen Faucet with Side Spray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Universal Showering Components Rub (4959BG)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955CTFR-000)
- ZORO SELECT PVC Cap, FNPT, 4 in Pipe Size (448040)
- ZURN AcidResistingEnamel 12"x12" CoatedFloor (FD2376-PO3-H)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single, Handle Kitchen Faucet (141-SS-DST)
- DELTA Emmeline Single Handle Pull Down Kitchen Faucet (9182-CZ-PR-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet W (9659-DST)
- DELTA Single Handle Pull-Down Bar/Prep Fauce (9959-CZ-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Linden, 1Hdl, PullOut Kitchen Faucet Chr (4153-DST)
- DELTA Broderick Single Handle Pull-Down Kitchen Faucet (9190-CZ-DST)
- MOEN Manual, 10-1/2" Mount, 3 Hole Gooseneck Bar Faucet (8248)
- Delta Kitchen Faucets & Accessories