Shop All Kitchen Faucets
Delta
Manual, 4" Mount, Commercial 3 Hole Bathroom Faucet
Mfr # 520-MPU-DST
Zoro # G0600446
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 4"
- Finish Chrome
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 520-MPU-DST
- Zoro # G0600446
- UPC # 34449581646
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 6.63 |
Height | 6.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.63 |
Overall Height (In.) | 6.75 |
Depth (In.) | 8.38 |
Length | 8.38 |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Overall Width: 2" (0364-N2)
- MERIT BRASS 1 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import (K487-16)
- VIEGA Viega ProPress reducer, 1-1/4" x 3/4" (78092)
- ALLPOINTS Flanged Drain Strainer (321392)
- DELTA Stryke: Single Handle Pull Down Kitchen Faucet (9176-AR-PR-DST)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Touch2O and ShieldSpray Technologies (9178T-SP-DST)
- DELTA Single Handle Bar Faucet (1959LF)
- DELTA Trinsic Single Handle Pull-Down Kitchen Limited Swivel (9159-KSLS-DST)
- DELTA Trinsic Single Handle Pull-Down Kitchen Faucet (9159-DST-CDN)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet with Touch2O Technology (9113T-DST)
- LARSEN SUPPLY CO X-61PNL Gerb 0.62 x 20 Thread Faucet Seat (181301)
- Delta Kitchen Faucets