Shop All Kitchen Faucets
Delta
Manual, 4" Mount, Commercial 3 Hole Bathroom Faucet
Mfr # 501-DST
Zoro # G0600437
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 4"
- Finish Chrome
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 501-DST
- Zoro # G0600437
- UPC # 34449581615
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Spout Length | 5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 6.56 |
Overall Width (In.) | 6.5 |
Depth (In.) | 6.69 |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2 T-15 NO LEAD BZE Y-STRAINER (105-508NL)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", 316 SS (PLE83)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 12mm x 1/4" Male BSPT (R) (PL12-02)
- ZURN Urinal Rebuild Kit, 1.5 Gal (P6000-EUA-WS-RK)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single, Handle Kitchen Faucet (141-DST)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9159T-AR-DST)
- DELTA 8" Mount, Commercial 3 Hole Kitchen Faucet w/Integral Spray (B3310LF)
- DELTA Cassidy Single Handle Pulldown Kitchen Faucet, Champagne Bronze (9197-CZ-PR-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9159-CZ-DST)
- DELTA Trinsic Single Handle Pull-Down Kitchen Faucet (9159-DST-CDN)
- DELTA Single Handle Pull-Down Kitchen Faucet With Touch2O Technology (9190T-CZ-DST)
- Delta Kitchen Faucets & Accessories