Shop All Bathroom Sink Faucets
Delta
Manual 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # 501LF-HDF
Zoro # G3610232
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3-hole 4" installation
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 501LF-HDF
- Zoro # G3610232
- UPC # 34449643917
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 4-7/8" |
Spout Length | 5 |
Connection Size | 1/2" NPSM |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Spout Height | 6 9/16 in |
Depth (In.) | 6.69 |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 6.56 |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Ligature Resistant Toilet, 1.6/1.28 gpf, Floor Mount, Elongated, White (WH2142-W-3_12)
- ZORO SELECT 1" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1884-020)
- AB&A 1-1/2" " Dia., Brass, Brass Finish, Los Angeles Style, Cleanout Plug (60361)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-To-Connect x 3/8 in. O.D. Comp. 1/4-Turn Angle Stop Valve Jar, 6PK (FSBVA1238C6JR)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (597LF-SSMPU)
- DELTA Manual 3-hole 8" installation Hole Deck-Mount Kitchen Faucet, Chrome (140-WE-DST)
- DELTA Roman Tub Trim (T2764-SS)
- DELTA Single Handle Bar/Prep Faucet (1997LF-CZ)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (520-SSPPU-DST)
- DELTA 591Tp Prox Faucet, Battery Power, 0.5Gpm Laminar (591TPA1250)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385047.002)
- Delta Bathroom Sink Faucets & Accessories