Shop All Bathroom Sink Faucets
Delta
Manual 4" Mount, 2 or 3 Hole Bathroom Faucet
Mfr # 2500LF
Zoro # G0600367
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2 or 3
- Mounting Hole Center to Center 4"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 2500LF
- Zoro # G0600367
- UPC # 34449620109
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Life Time Limited Warranty Faucet and Finish, 5 yr. in Commerical Application |
Height | 3-1/4" |
Spout Length | 5-1/4" |
Overall Width (In.) | 7 |
Depth (In.) | 7.16 |
Overall Height (In.) | 3.25 |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN P6000-1-A-Aa-Cp - 1-1/2" X 13" Flush Tub (P6000-1-A-AA-CP)
- TYGON Tubing, Tygothane(R), 7/16 In OD, 100 Ft (AEM02018)
- LEGEND VALVE 1-1/2" PEX ELBOW (460-007NL)
- LEGEND VALVE 3-1/2" BRASS RAISED S.H. PLUG (302-608)
- DELTA Dual Handle 8" - 16" Mount, 4-hole 8-16" installation Hole Chrome (T4705)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (15999-DST)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3530LF-MPU)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Venetian Bronze (598LF-RBMPU)
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DW)
- DELTA Metering Metering Lavatory Faucet, Chrome (87T905)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81101-XL)
- Delta Bathroom Sink Faucets