Shop All Bathroom Sink Faucets
Delta
Manual 4" Mount, 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # 2502LF
Zoro # G4201714
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2 or 3-hole 4" installation
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 2502LF
- Zoro # G4201714
- UPC # 34449620116
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 3-1/4" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Connection Size | 1/2" NPSM |
Spout Length | 5-1/4 |
Spout Height | 3 1/4 in |
Overall Width (In.) | 6.25 |
Depth (In.) | 7.06 |
Overall Height (In.) | 3.25 |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Holder for Toilet Bowl Brush, White Plastic (FG631100WHT)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - Anthracite (526367)
- KISSLER Master Kit 1.6 gal, Rbber/Nyln, Cyne/Dlney (F-141-ACQ)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (1201P-8-8)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (551-DST)
- DELTA Metering Metering Lavatory Faucet, Chrome (87T905)
- DELTA Dual Handle 8" - 16" Mount, 3-hole 8-16" installation Hole Chrome (T2705)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Matte Black (3567-BLMPU-DST)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3595LF-MPU-LHP)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Champagne Bronze (559HA-CZ-DST)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (930/26)
- Delta Bathroom Sink Faucets & Accessories