Shop All Bathroom Sink Faucets
Delta
Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome
Mfr # 22C331
Zoro # G2957482
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 22C331
- Zoro # G2957482
- UPC # 55870268340
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 1/2" NPSM |
Height | 6-11/16" |
Manufacturers Warranty Length | 5 yr |
Spout Length | 5 3/4 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: CA, HI, ME, NY, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Pb Dual T Aerator (09-1973)
- NIBCO 3/4" x 1/2" NOM C Reducing 90 Degree Long Radius Elbow (607LTR 3/4X1/2)
- BERGEN INDUSTRIES Appliance Power Cord 6FT.16/33 Garbage (PS16306R)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-38)
- DELTA Dual Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (25C3877)
- DELTA Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome (22C051)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Chrome (T3597LF-WL)
- DELTA Victorian Two Handle Widespread Bathroom Faucet (3555-SSMPU-DST)
- DELTA Dual Handle 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2529LF-HDF)
- DELTA Roman Tub Trim (T2764-RB)
- AMERICAN STANDARD Serin Wallmount Faucet (T064356.002)
- Delta Bathroom Sink Faucets