Shop All Bathroom Sink Faucets
Delta
Manual 4" Mount, 2-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # 27C4842
Zoro # G3187396
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2-hole 4" installation
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 27C4842
- Zoro # G3187396
- UPC # 55870255166
- Country of Origin Canada
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 1/2" NPSM |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Spout Length | 4-1/2 |
Height | 11-3/4" |
Depth (In.) | 2 |
Overall Height (In.) | 11.75 |
Overall Width (In.) | 6.13 |
Description
Item Gooseneck Kitchen/Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: CA, HI, ME, NY, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Multiple Shut-Off Valve (6747)
- PARKER Hollow Hex Plug, Steel, 14 mm x 1 1/2 in (VSTI14X1.5ORCF)
- SLOAN Sloan 117 C H Flush Valve (3780530)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-1-304)
- DELTA Manual 4" Mount, 2 Hole Centerset Lavatory Faucet, Chrome (21C333)
- DELTA 1 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (568LF-LPU)
- DELTA Dual-Handle 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (P299232)
- DELTA Two Handle Wall Mounted Tub Filler (T5799-BLWL)
- DELTA Manual 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Chrome (27C4843)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-312LF)
- KOHLER Artifacts Widespread Spout, Column (72760-2MB)
- Delta Bathroom Sink Faucets & Accessories