Shop All Bathroom Sink Faucets
Delta
Manual 3-hole 8" installation Hole Widespread Kitchen Faucet, Chrome
Mfr # 27C2942
Zoro # G1107289
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Number of Holes 3-hole 8" installation
- ADA Compliant Yes
- Finish Chrome
- Handle Type Two Handle Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 27C2942
- Zoro # G1107289
- UPC # 55870254572
- Country of Origin Canada
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 10.7" |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Spout Length | 6 |
Overall Width (In.) | 15 |
Overall Height (In.) | 11.78 |
Description
Item Two Handle 8In Below Deck-Mount Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 2" Black Metal Flange, 4PK (IW-FLNG-2-4)
- CHERNE Test Ball Plug, Pneumatic, Size 2 In (270024)
- MIDWEST FASTENER 90° x 3/8" x 1/4" Brass Male Elbows 4PK (76348)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BA)
- DELTA 1 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (568LF-SSLPU)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (25999LF-SS)
- DELTA Trinsic Escutcheon Champagne Bronze (RP100091CZ)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-RBFL)
- DELTA Dual Handle 4" Mount, 2-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (21C142)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Matte Black (3568LF-BLMPU)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-XKPOABCP)
- Delta Bathroom Sink Faucets