Shop All Bathroom Sink Faucets
Delta
Manual 3-hole 8" installation Hole Deck-Mount Kitchen Faucet, Chrome
Mfr # 2100LF
Zoro # G1107386
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Number of Holes 3-hole 8" installation
- Finish Chrome
- Handle Type Two Handle Blade
- Flow Rate 1.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 2100LF
- Zoro # G1107386
- UPC # 34449620055
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 9 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 10.5 |
Overall Height (In.) | 6.25 |
Overall Width (In.) | 10.59 |
Description
Item Delta Classic Two Handle Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- MOEN Extension Kit (100818)
- APOLLO PEX 28-Port PEX Manifold with 1/2 in. Brass Ball Valves (6907928CP)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/8" Pipe Size (VS2202PA-6-6)
- DELTA Delta Commercial 26C3: Two Handle 8" Cast Deck Mount Faucet (26C3944)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Matte Black (768LF-BL)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (520-DST)
- DELTA Dual Handle 4" to 16" Mount, 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3594-MPU-DST)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Stainless (559HA-SS-DST)
- DELTA 4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Champagne Bronze (T4759-CZ)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Venetian Bronze (T3597LF-RBWL)
- Delta Bathroom Sink Faucets & Accessories