Shop All Bathroom Sink Faucets
Delta
Manual 3-hole 8" installation Hole Deck-Mount Kitchen Faucet, Chrome
Mfr # 140-WE-DST
Zoro # G1107377
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Number of Holes 3-hole 8" installation
- Finish Chrome
- Handle Type Single Handle Lever
- Flow Rate 1.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 140-WE-DST
- Zoro # G1107377
- UPC # 34449599702
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 9-3/16 |
Overall Height (In.) | 8.75 |
Depth (In.) | 10.78 |
Overall Width (In.) | 10.5 |
Description
Item Single Handle Water-Efficient Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tub/Shower Drain Covers Brushed Gold (102763BG)
- RHEEM 15 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater (EGSP15)
- JONES STEPHENS 3/4" Female 90 Degree Elbow (B2350100)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-2.5-7-304)
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Venetian Bronze (538-RBMPU-DST)
- DELTA 1 or 3 Hole Kitchen Faucet, Chrome (1997LF)
- DELTA Manual 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (501LF-HDF)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Matte Black (3568LF-BLMPU)
- DELTA Single Handle 4" Mount, 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B501LF)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-FL)
- SLOAN Optima Sf2450-4 Cp Fct Pedestal 4" Batte (3362124)
- Delta Bathroom Sink Faucets