Shop All Shower Faucets
Delta
Magnaflow: Hi-Flow Volume Control Trim
Mfr # T989002-PN
Zoro # G608456770
Free Shipping & Returns
$164.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.87 in
- Width 5.12 in
- Height 2.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T989002-PN
- Zoro # G608456770
- UPC # 34449976336
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 7.87 in |
Width | 5.12 in |
Height | 2.0 in |
Details
Finish | Polished Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part Single lever cartridge for the S-3561 (RPG05-0701)
- CHICAGO FAUCET Hose Conn. (250-006KJKABNF)
- SIAM 1/2 Lead Free Brass Tee, FNPT (XNL106-08)
- CHERNE Extension Hose, Air, 36 In Length (274038)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower (51308-RB)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- Delta Shower Faucets