Shop All Faucet Repair and Maintenance
Delta
LvrHandleKit, Valv Cartridge PotFiler, Material: metal
Mfr # RP76953
Zoro # G8317771
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cartridges & Stems
- Fits Brand Delta
- Material metal
- Finish Chrome
- Height 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP76953
- Zoro # G8317771
- UPC # 034449759076
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Height | 3.75 |
Overall Height (In.) | 3.75 |
Length | 0.75 |
Width | 3.75 |
Overall Width (In.) | 3.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 0.75 |
Details
Sub-Category | Cartridges & Stems |
Fits Brand | Delta |
Material | metal |
Finish | Chrome |
Item | Handle Kit Repair Part Faucet |
Number of Holes | Single hole wall mount installation |
Series | Other |
Type | Faucet |
Function | Repair Part |
Weight | 0.4 lb |
Mfr. Series | Excluded |
Description
LvrHdlKit,Valv Cartridge PotFiler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G015)
- HOSE MASTER 1/2" Dia x 24" L 321 SS Flexible Metal Hose (GZ050SHXJ240)
- RHEEM-RUUD Element, 6000W, 208V, 11.8" L, For Use With G1019523, G1565225 (SP10872QH)
- DELTA SprayNipple Cap Quick Connect (RP40301)
- DELTA Spray Hose And Diverter Assembly (RP60097)
- DELTA Push Button Diverter StemBrass, Chrome (RP5649)
- DELTA Sprayer Assembly (ShieldSpray) (RP90842AR)
- DELTA Bonnet Nut (RP82294)
- DELTA Wand Assembly, Finish: Arctic Stainless (RP90841AR)
- DELTA Spray Assembly, Pull-Down (RP70711SS)
- CHICAGO FAUCET Plug (1332-004JKRCF)
- Delta Faucet Repair and Maintenance