Shop All Faucet Repair and Maintenance
Delta
Lorain Aerator Assembly Chrome
Mfr # RP81850
Zoro # G7731499
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Overall Height (In.) 0.75
- Width 0.75
- Type Faucet
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP81850
- Zoro # G7731499
- UPC # 34449805056
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Overall Height (In.) | 0.75 |
Width | 0.75 |
Height | 0.75 |
Overall Width (In.) | 0.75 |
Depth (In.) | 0.75 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Length | 0.75 |
Details
Item | Aerator Repair Part Faucet |
Finish | Chrome |
Type | Faucet |
Series | Lorain® |
Weight | 0.076 lb |
CEC Compliant | T |
Flow Rate (GPM) | 1.8 |
GPM | 1.8 |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Lorain Aerator Assembly Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, 4.3 psi (DX1002-44)
- 3M Water Softener, 10" Depth, 44" H (3MWTS150)
- ANVIL 1/8" Female NPT Malleable Iron Cap Class 150 (0318900008)
- SMITH-COOPER Hex Nipple, 316, 1/2" (4321002006)
- DELTA Delta O-Rings, 2, 13/14 Series (RP14414)
- DELTA Spray, Hose And Diverter Assembly (RP54235)
- DELTA Other: A/C Power Supply (EP102157)
- DELTA Cassidy Escutcheon (RP71545CZPR)
- DELTA Delta Classic Aerator, 1.5 Gpm (RP60983)
- DELTA Aerator, Chrome, Delta 500 Series (RP246)
- T&S BRASS Repair Kit For - Part# 6K (6K)
- Delta Faucet Repair and Maintenance