Shop All Keyed Pocket & Sliding Door Locks
Delta Lock
Sliding Door Lock, TBolt IC Plunger, Alike
Mfr # G SI1750T250BCxx2 KIT
Zoro # G2108677
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Showcase Sliding Doors
- Cylinder 1-1/2 in
- Finish Dull
- Key Type Keyed Alike
- For Door Thickness (In.) 1-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G SI1750T250BCxx2 KIT
- Zoro # G2108677
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Bolt Hole Dia. (In.) | 1/2 in |
Overall Width | 7/8 in |
Overall Height | 2 3/4 in |
Bolt Hole Diameter | 1/2 in |
Overall Length | 2 1/2 in |
Details
Item | Sliding Door Lock |
For Use With | Showcase Sliding Doors |
Cylinder | 1-1/2 in |
Finish | Dull |
Key Type | Keyed Alike |
For Door Thickness (In.) | 1-3/4 |
Max. Latching Distance (In.) | 9/16 in |
Key Number | SFIC |
Keyway Type | Plunger |
Product Type | Sliding Door Lock |
Door Thickness - Minimum | 1 13/16 in |
ANSI/BHMA Finish | Unfinished |
Door Thickness - Maximum | 1 3/4 in |
Description
Sliding Door Lock, T-Bolt IC Plunger, Dull Finish, 1-1/2 In. Cylinder, Bolt Hole Dia. (In.) 1/2, Max. Latching Distance (In.) 9/16, For Door Thickness (In.) 1-3/4, Key Number 6600, Key Type Alike, For Use With Showcase Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Drywall Picture Hanger, 1 Number of Hooks (3PH45M-1ES)
- EBERHARD MANUFACTURING CO 3-Pt Ss T-Handle W/ O-Ring (EMC 8-48750-SSL-10)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block With Rounded Edge, 3 1/2"W x 7"H x 1"P (PBP035X070X100FOS04)
- BRINKS COMMERCIAL Steel Hydraulic Adjustable Door Closer (BC4009)
- DELTA LOCK Sliding Door Lock, T-Bolt Glass Plunger (G GR1250T625PCSM2)
- DELTA LOCK Sliding Door Lock, T-Bolt Plunger, Alike (G SR1250T625PCSM2)
- DELTA LOCK Sliding Door Lock Housing, 1-3/16 in. (G SI1750R500BCXX2)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G GR1250T625PCSM1)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1750R500BCBB1)
- DELTA LOCK Sliding Door Lock, Round Bolt Plunger (G SR1250R625PCSM1)
- SCHLAGE COMMERCIAL Module L283452 (L283452)
- Delta Lock Pocket & Sliding Door Hardware