Shop All Keyed Pocket & Sliding Door Locks
Delta Lock
Sliding Door Lock, T-Bolt Glass Plunger
Mfr # G GR1250T625PCSM2
Zoro # G2108939
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Showcase Sliding Doors
- Finish Polished chrome
- Max. Latching Distance (In.) 5/8 in
- Key Number 6600
- Bolt Hole Dia. (In.) 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G GR1250T625PCSM2
- Zoro # G2108939
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Bolt Hole Dia. (In.) | 17/32 in |
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 2 3/16 in |
Bolt Hole Diameter | 9/16 in |
Details
Item | Sliding Door Lock |
For Use With | Showcase Sliding Doors |
Finish | Polished chrome |
Max. Latching Distance (In.) | 5/8 in |
Key Number | 6600 |
For Door Thickness (In.) | 1-1/4 |
Cylinder | 7/8 in |
Key Type | Keyed Alike |
Keyway Type | Plunger |
Product Type | Sliding Door Lock |
Door Thickness - Maximum | 1 1/4 in |
Door Thickness - Minimum | 1 1/4 in |
Description
Sliding Door Lock, T-Bolt Glass Plunger, Polished Chrome Finish, 7/8 In. Cylinder, Bolt Hole Dia. (In.) 17/32, Max. Latching Distance (In.) 5/8, For Door Thickness (In.) 1-1/4, Key Number 6600, Key Type Alike, For Use With Showcase Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1 1/2 In L, PK12 (1NBV6)
- TRIMLITE 34"x80"x13/8" Primed 3Panel Equal Panel White Lami Glass Interior Shaker 71/4" RH Prehung Matte (2168pri8433GLRH10B714)
- SPEC Compression Spring, Stainless Steel, PK10, C03600511000S (C03600511000S)
- NATIONAL GUARD 1-1/4" W x 1-1/4"H x 3'L, Alum. Magnetic Seal (159MA-36)
- DELTA LOCK Disc Tumbler Latchbolt Lock, 7/8 in. (G DR1000L240PCSM1)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G GR1250T625PCSM1)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1500R625BCAM1)
- DELTA LOCK Sliding Door Lock Housing, 1-3/16 in. (G SI1750R500BCXX2)
- DELTA LOCK Sliding Door Lock, TBolt IC Plunger, Alike (G SI1750T250BCxx2 KIT)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1750R500BCBB1)
- TELL Lock Pass Com Levr Us26D (CL100197)
- Delta Lock Pocket & Sliding Door Hardware