Shop All Keyed Pocket & Sliding Door Locks
Delta Lock
Sliding Door Lock, Round Bolt Plunger
Mfr # G SR1250R625PCSM1
Zoro # G2108963
original price:
$48.00
22% off
new price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Showcase Sliding Doors
- Bolt Hole Dia. (In.) 3/8 in
- Key Number 6600
- Cylinder 7/8 in
- Max. Latching Distance (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G SR1250R625PCSM1
- Zoro # G2108963
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Bolt Hole Dia. (In.) | 3/8 in |
Details
Item | Sliding Door Lock |
For Use With | Showcase Sliding Doors |
Key Number | 6600 |
Cylinder | 7/8 in |
Max. Latching Distance (In.) | 5/8 in |
For Door Thickness (In.) | 1-1/4 |
Key Type | Alike |
Finish | Polished chrome |
Description
Sliding Door Lock, Round Bolt Plunger, Polished Chrome Finish, 7/8 In. Cylinder, Bolt Hole Dia. (In.) 3/8, Max. Latching Distance (In.) 5/8, For Door Thickness (In.) 1-1/4, Key Number 6600, Key Type Alike, For Use With Showcase Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLYNN-JOHNSON Kit OHPART10325 (OHPART10325)
- FALCON SC70 Series Surface Closers (SC70A-3049DS AL)
- ALARM CONTROLS Exit Motion Sensor, Single Gang, Silver (NTS-1)
- MSI Terrado Peninsula SAMPLE Sand Manufactured Stacked Stone (ZOR-PNL-0008-SAM)
- DELTA LOCK Sliding Door Lock, TBolt IC Plunger, Alike (G SI1750T250BCxx2 KIT)
- DELTA LOCK Disc Tumbler Latchbolt Lock, 7/8 in. (G DR1000L240PCSM1)
- DELTA LOCK Sliding Door Lock, T-Bolt Glass Plunger (G GR1250T625PCSM2)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1750R500BCBB1)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1500R625BCAM1)
- DELTA LOCK Sliding Door Lock, T-Bolt Plunger, Alike (G SR1250T625PCSM2)
- PRIME-LINE Adams Right, Stainless Steel, Round Faceplate, Patio Door, Mortise (E 2121)
- Delta Lock Pocket & Sliding Door Hardware