Shop All Cam Locks
Delta Lock
Sliding Door Lock, Ratchet, Alike
Mfr # G RR1250R270PCSM1
Zoro # G2108920
original price:
$42.45
31% off
new price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1/4
- Key Type Alike
- Type Ratchet
- Finish Polished chrome
- For Use With Showcase Sliding Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Lock
- MFR # G RR1250R270PCSM1
- Zoro # G2108920
- Country of Origin China
- Category Cam Locks
Details
Item | Sliding Door Lock |
For Door Thickness (In.) | 1/4 |
Key Type | Alike |
Type | Ratchet |
Finish | Polished chrome |
For Use With | Showcase Sliding Doors |
Key Number | 6600 |
Max. Latching Distance (In.) | 4 in |
Cylinder | 7/8 in |
Description
Sliding Door Lock, Ratchet, Polished Chrome Finish, 7/8 In. Cylinder, Max. Latching Distance (In.) 4, For Door Thickness (In.) 1/4, Key Number 6600, Key Type Alike, For Use With Showcase Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI Suction Cup Hook (N259-937)
- BALDWIN ESTATE Single Cylinder Entry Handlesets Lifetime Brass (85345.003.2ENT)
- AMEROCK Appoint 5-1/16 in & 6-5/16 in 128 mm & 160 mm Center-to-Center Matte Black Cabinet Cup Pull (BP36763FB)
- ZORO SELECT Clean Room Buna-N O-Ring, Dash 115, PK25 (ZCLNH70FDA115)
- DELTA LOCK Ratchet Lock Housing, 1-3/16 in. (G RI1875 R315 PC HSG)
- DELTA LOCK Disc Tumbler Ratchet Lock, 7/8 in. (G RR1250R315PCSM1)
- DELTA LOCK Ratchet Lock Housing, Adjustable Bar (G RI1875 A750 PC HSG)
- DELTA LOCK Ratchet Lock Housing, Extended Baseplate (G RI1875 ADEX PC HSG)
- DELTA LOCK Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 in (G DR1000A375PCSM1)
- DELTA LOCK Interchangeable Core Drawer Dead Bolt, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125D500BCRV2)
- COMPX TIMBERLINE Lock Cylinder, Nickel, Key Different (C100LP-KD-14A)
- Delta Lock Cam Locks